Shop All Air Cleaners and Accessories
Xpower
16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers
Mfr # NFS16
Zoro # G702452258
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 16 in
- Width 16 in
- Depth 0.2 in
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # NFS16
- Zoro # G702452258
- UPC # 848025053324
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 0.2 in |
Details
Color | Black |
Weight | 1 |
Description
16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Temperature Sensor (TM4331)
- FILTERS-NOW Filters-NOW DPFG16X20X5AM13 16x20x5 MERV 13 Honeywell FC40R1052 Return Grille Filter Pack of - 2 (DPFG16X20X5AM13)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER 900 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable Cordless Air Circulator (FC-125B)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- XPOWER 16 Inch. x 16 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Air Scrubbers (HEPA35)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- Xpower Air Cleaners and Accessories