Shop All Inline Duct Fans
Xpower
1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer
Mfr # P-230AT BLUE
Zoro # G7172781
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color Blue
- Telescopic Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # P-230AT BLUE
- Zoro # G7172781
- UPC # 848025023402
- Country of Origin China
- Category Inline Duct Fans
Details
Item | Mini Air Mover |
Housing Color | Blue |
Telescopic Handle Included | No |
Description
Mini Air Mover, Housing Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- ICM Fan Blower Control, 24VAC (ICM255C)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6351M-1)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- XPOWER XPOWER’s P-260NT Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-260NT)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (P-830H)
- XPOWER 1/2 HP, 2800 CFM, 5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle, Wheels, Carpet Clamp (P-630HC)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A BLUE)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- Xpower Inline Duct Fans