Shop All Air Cleaners and Accessories
Xpower
1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower
Mfr # BR-15
Zoro # G702452241
original price:
$92.69
6% off
new price: $87.00
/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 12.9 in
- Motor HP 0.25
- Width 8 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-15
- Zoro # G702452241
- UPC # 848025026014
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 12.9 in |
Width | 8 in |
Depth | 12.2 in |
Details
Color | Black/Red |
Motor HP | 0.25 |
Voltage | 120 |
Number of Speeds | 1 |
Material | Injection Mold PP |
Air Flow (CFM) | 380 |
Amps AC | 3.2 |
Weight | 10.4 |
Description
1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- AIR KING 12" Table & Floor Fan, Black (9212)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- XPOWER Inflatable Adapter Kit for Rooftop Inflatable Balloon Cold Air Advertising Blower Fans (800PIK)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- Xpower Air Cleaners and Accessories