Shop All Air Cleaners and Accessories
Xpower
1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower w/ LED Lights
Mfr # BR-430L
Zoro # G902452263
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14.8 in
- Motor HP 0.333333333333333
- Width 14.8 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-430L
- Zoro # G902452263
- UPC # 848025024317
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 14.8 in |
Width | 14.8 in |
Depth | 16.2 in |
Details
Color | Black |
Motor HP | 0.333333333333333 |
Voltage | 120 |
Number of Speeds | 1 |
Amps AC | 4.2 |
Weight | 18.4 |
Material | Injection Mold PP |
Air Flow (CFM) | 2800 |
Description
1/3 HP, 2800 CFM, 4.2Amps Air Dancer Blower w/ LED Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Wye Galv 6 X 6 X 6In 30Ga (GV0997)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- VENTAMATIC MaxxAir 24in Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM (BF24TFREDUPS)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ9)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower with LED Lights (BR-460L)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- KOCH Filter, HEPA99.97, SS, 24x24x12"HC (H66E2X1)
- Xpower Air Cleaners and Accessories