Shop All Air Cleaners and Accessories
Xpower
1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower
Mfr # BR-430
Zoro # G602452242
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 14.8 in
- Motor HP 0.333333333333333
- Width 14.8 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-430
- Zoro # G602452242
- UPC # 848025024300
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 14.8 in |
Width | 14.8 in |
Depth | 13.1 in |
Details
Color | Black |
Motor HP | 0.333333333333333 |
Voltage | 120 |
Weight | 17.1 |
Material | Injection Mold PP |
Number of Speeds | 1 |
Amps AC | 4.2 |
Air Flow (CFM) | 2800 |
Description
1/3 HP, 2800 CFM, 4.2Amps Air Dancer Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K594)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- CLEVELAND CONTROLS Static Pressure Probe, 5 1/2 In, Barbed (21399-112)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- XPOWER 900 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable Cordless Air Circulator (FC-125B)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- FELLOWES AeraMax® DX95 Residential 4 Stage HEPA Air Purifier, 120V, White (9320801)
- Xpower Air Cleaners and Accessories