Shop All Inline Duct Fans
Xpower
1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS)
Mfr # XL-760AM
Zoro # G7172617
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Injection Mold ABS
- Voltage 115
- Max. Amps 2.8
- Max. Wattage 322
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XL-760AM
- Zoro # G7172617
- UPC # 848025010051
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 17.7 |
Width | 17.7 |
Height | 8.3 |
Depth (In.) | 8.3 in |
Cord Length | 14 AWG |
Details
Item | Low Profile Air Mover,GFCI,Outlet,Meter |
Housing Material | Injection Mold ABS |
Voltage | 115 |
Max. Amps | 2.8 |
Max. Wattage | 322 |
Number of Speeds | 1 |
Motor HP | 1/3/2024 |
RPM | 1 |
CFM @ Duct | 1150 |
Primary Application | Air Mover |
Color | Blue |
Weight | 20.7 |
Material | Injection Mold ABS |
Description
Low Profile Air Mover,GFCI,Outlet,Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 12 ft. L, URE (0633-0413-0911)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF75)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 37.5 Ft 120V 225W (SRP126-37)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT BLUE)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speeds Scented Air Mover with Negative Ion Generator, Refillable Scent Cartridge and 3-Hour Timer (P-450NT)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (P-830H)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- Xpower Inline Duct Fans