Shop All Air Cleaners and Accessories
Xpower
1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower
Mfr # BR-35
Zoro # G902452249
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 14.6 in
- Motor HP 0.5
- Width 8.4 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-35
- Zoro # G902452249
- UPC # 848025026038
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 14.6 in |
Width | 8.4 in |
Depth | 14.7 in |
Details
Color | Black/Red |
Motor HP | 0.5 |
Voltage | 120 |
Amps AC | 5.5 |
Weight | 15 |
Material | Injection Mold PP |
Number of Speeds | 1 |
Air Flow (CFM) | 600 |
Description
1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- ARMSTRONG 21W14 101029-01 Control-Ignition (21W14)
- LG Window Air Conditioner, 12-3/8" H (LW1017ERSM1)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- XPOWER XtremeDry® Pro-DIY Restoration Clean-Up Tool Kit (XDP1)
- XPOWER Stand Conversion Arm for XPOWER Force Air Dryers (B-SCA)
- XPOWER 13 Inch. x 13 Inch. x 2 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers (HEPA50-33)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- Xpower Air Cleaners and Accessories