Shop All Air Cleaners and Accessories
Xpower
1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights
Mfr # BR-450L
Zoro # G502452229
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 19 in
- Motor HP 1
- Width 19.7 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-450L
- Zoro # G502452229
- UPC # 848025024515
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 19 in |
Width | 19.7 in |
Depth | 19.1 in |
Details
Color | Black |
Motor HP | 1 |
Voltage | 120 |
Amps AC | 8.3 |
Number of Speeds | 2 |
Material | Injection Mold PP |
Weight | 34.1 |
Air Flow (CFM) | 5800 |
Description
1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- DANFOSS Drier, 1/2"Sweat Liquidline Filter Drier (023Z5026)
- MAXITROL 13A03-2 1/4" Vent Screen (13A03-2)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- XPOWER 900 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable Cordless Air Circulator (FC-125B)
- XPOWER 13 Inch. x 13 Inch. x 2 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers (HEPA50-33)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- Xpower Air Cleaners and Accessories