Shop All Air Cleaners and Accessories
Xpower
1 HP, 1000 CFM, 9.8 Amps Inflatable Blower
Mfr # BR-252A
Zoro # G502452243
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 15.5 in
- Motor HP 1
- Width 11.2 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-252A
- Zoro # G502452243
- UPC # 848025025208
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 15.5 in |
Width | 11.2 in |
Depth | 16.7 in |
Details
Color | Black/Red |
Motor HP | 1 |
Voltage | 120 |
Air Flow (CFM) | 1000 |
Weight | 18.6 |
Number of Speeds | 1 |
Material | Injection Mold PP |
Amps AC | 9.8 |
Description
1 HP, 1000 CFM, 9.8 Amps Inflatable Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- PURAFILTER 20x25x2 Synthetic Pleated Air Filter (20252MV13)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- HONEYWELL HOME Center, Fan, 3/4 HP (R8239A1052)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- XPOWER XPOWER’s AP-1500D MEGA pro HEPA air purification system for busy indoor spaces is compact, quieter, & energy efficient without sacrificing on power. (AP-1500D)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A-Red)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER Stand Conversion Arm for XPOWER Force Air Dryers (B-SCA)
- KOCH Filter, HEPA99.99, Galv, 24x24x5.875" (H16A3X1)
- Xpower Air Cleaners and Accessories