Shop All Air Cleaners and Accessories
Xpower
1 HP, 1000 CFM, 8 Amps Inflatable Blower
Mfr # BR-272A
Zoro # G302452238
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Length 18.5 in
- Motor HP 1
- Width 10.6 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-272A
- Zoro # G302452238
- UPC # 848025026045
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 18.5 in |
Width | 10.6 in |
Depth | 19.9 in |
Details
Color | Black/Blue |
Motor HP | 1 |
Voltage | 120 |
Amps AC | 8 |
Material | Injection Mold PP |
Weight | 25.4 |
Number of Speeds | 1 |
Air Flow (CFM) | 1000 |
Description
1 HP, 1000 CFM, 8 Amps Inflatable Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H (F-987-1)
- FILTERS-NOW Filters-NOW DPFG16X20X5AM13 16x20x5 MERV 13 Honeywell FC40R1052 Return Grille Filter Pack of - 2 (DPFG16X20X5AM13)
- LOCHINVAR 1 in. GAS COCK (100300201)
- DAYTON Fan Motor, HP1115V (GGS_47321)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A-Red)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower w/ LED Lights (BR-430L)
- KOCH Filter, HEPA99.99, Galv, 24x24x5.875" (H16A3X1)
- Xpower Air Cleaners and Accessories