Shop All Disposable Suits & Coveralls
Xposure Guard
Hooded MP Coverall, 25 PK, Non-Woven Laminate
Mfr # XGMPS1275X
Zoro # G5509283
product price: $99.65
/pk 25, $3.99/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Clothing Size 5XL
- Series XGMPS
- Ankle Style Elastic
- Seam Style Sewn
- Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xposure Guard
- MFR # XGMPS1275X
- Zoro # G5509283
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Named Size | 5XL |
Details
Series | XGMPS |
Ankle Style | Elastic |
Item | Hooded MP Coverall |
Seam Style | Sewn |
Material | Non-Woven Laminate |
Cuff Style | Elastic |
Features | Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1 |
Pathogen & Chemical Ratings | ASTM F903, ASTM F1670 |
Coverall Material | Fabric |
Accessory Type | Hooded MP Coverall |
Packaging | Bulk |
Pathogen and Chemical Ratings | EN 1149-1, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733, Meets ASTM E96 BW |
Hood Style | Elastic |
Attached Hood | Yes |
Ankle Closure | Elastic |
Flame Resistance and Retardance Ratings | ASTM D3776; ASTM D5034; ASTM D5733; ASTM E96 BW; EN 1149-1 |
Material Weight | 1.8 oz/sq yd |
Wrist Closure | Elastic |
Description
Hooded MP Coverall, Ankle Closure Elastic, Attached Hood Yes, Cuff Style Elastic, Features Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- JESSUP GLO BRITE Exit, PF50, White w/Green Outline Single (7120-B)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS127LG)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- INTERNATIONAL ENVIROGUARD Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper (2225B)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, White, SMMMS, Zipper (49126)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, XL, White, 25PK (46124)
- Xposure Guard Disposable Suits & Coveralls