Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Xposure Guard
Coverall, FR, Hood, Elstc Wrst/Ank, XL, PK25
Mfr # XGFRS127XL
Zoro # G5506413
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Series XGFRS
- Ankle Style Elastic
- Seam Style Sewn
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xposure Guard
- MFR # XGFRS127XL
- Zoro # G5506413
- Country of Origin Viet Nam
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Details
Material | Non-Woven Laminate |
Series | XGFRS |
Item | Flame-Resistant Hooded Coveralls |
Ankle Style | Elastic |
Seam Style | Sewn |
Color | Blue |
Features | The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams |
Standards | ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733 |
Cuff Style | Elastic |
Flame Resistance & Retardance Ratings | ASTM D6413 |
Accessory Type | Flame-Resistant Hooded Coveralls |
Ankle Closure | Elastic |
Pathogen and Chemical Ratings | Meets ASTM D257, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733 |
Attached Hood | Yes |
Wrist Closure | Elastic |
Hood Style | Elastic |
Flame Resistance and Retardance Ratings | ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733 |
Packaging | Bulk |
Material Weight | 2.5 oz/sq yd |
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Color Blue, Cuff Style Elastic, Features The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams, Flame Resistance and Retardance Ratings ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733, Hood Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- BRADY Brady 480/60V Oversized Clamp-On Breaker Lockout, Polypropylene (65329)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - X-Large, 100PK (6609)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHXL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- MCR SAFETY Coverall, Navy Blue, Regular, 2 XL (CCMNX2)
- Xposure Guard Flame Resistant & Arc Flash Overalls & Coveralls