Shop All Aprons
Xpose Safety
White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in , 12PK
Mfr # AV100-12
Zoro # G907987029
product price: $52.49
/pk 12, $4.37/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Width 35"
- Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # AV100-12
- Zoro # G907987029
- UPC # 812412030137
- Country of Origin China
- Category Aprons
Dimensions
Width | 35" |
Length | 45" |
Details
Item | Vinyl Apron |
Color | White |
Material | Vinyl |
Description
When it comes to safety, Xpose Safety has got you covered...literally - with our heavy duty waterproof aprons! It's the perfect piece of equipment that will keep you completely safe from all sorts of messy chores and activities. Perfect coverage for all occasions - cooking, cleaning, fishing, industrial work, scientific work, auto repair, and more!PRODUCT FEATURESStrong 8 Mil Vinyl MaterialLightweight, BreathableWater ResistantChemical ResistantSize: 35 in Wide x 45 in LongWhite1, 2 or 12 PackMultipurpose Product for All Sorts of Jobs, Chores, and Activities!INCREDIBLE MULTIPURPOSE APRONNot every job is going to be a breeze. Many of responsibilities require us to get dirty and exposed to potentially harmful substances and you don't want them anywhere near your polished clothes let alone your skin. That's why Xpose Safety is providing you with a superior type of apron that will keep all water, fluids, and chemicals completely off you! Our aprons are the ideal choice to keep you protected under multiple situations. Don't worry about sauces splattering all over your clothes while you're preparing your famous home cooked chicken wings or harmful detergents and chemicals contaminating your favorite shirts while you're cleaning your bathroom. Staying protected is as easy as tying a string around your waist!CONVENIENCE FOR ALLProfessional and casual use alike, our apron makes for the perfect piece of equipment anywhere. Whether you're just looking for an apron to use at home while you're making dinner or looking for an apron that you need during your 10-hour painting session in your studio, Xpose Safety is here for you! They're big enough to fit practically anyone and cover as much of your body and clothing as possible. Get your aprons today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-HI_12x18 (T1-1352-HI_12x18)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- XPOSE SAFETY Heavy Duty Vinyl Apron - Black (AR100-S-X)
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 12PK (AG150-12-S)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-100)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-150)
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 2PK (AG150-2-S)
- UNCOMMON THREADS Reversible 3-Pocket Bistro Apron Blk (3091-0100)
- Xpose Safety Aprons