Shop All Canopies & Shelters
Xpose Safety
Sun Shade Sail 12' x 12' x 17' - Red Triangle
Mfr # SHSRED-121217-X
Zoro # G407986560
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # SHSRED-121217-X
- Zoro # G407986560
- UPC # 810054453987
- Country of Origin China
- Category Canopies & Shelters
Details
Item | Shade Sail |
Color | Red |
Description
Create cool patches in backyards and outdoor areas with Xpose Safety Shade Sails. Designed with care using heavy duty stainless steel D-rings for rugged, weather resistant installation. Our shade sails are proven to hold up through wind and sun while delivering refreshing shade and 92% UV blockage that effectively lowers the ambient temperature.PRODUCT FEATURES:UV Blocking92% Shade RatingStainless Steel D-RingsIncludes 5' PE Ropes for Installation 1 per sideAVAILABLE SAIL STYLES:TriangleRectangleSquareSEASONAL SHADE and SHELTERPerfect for adding shade and ambiance to a backyard, patio, deck, porch, balcony, pool, driveway, pergola, or garden. Elevate the look of outdoor seating areas at restaurants, bars, and ice cream shops and watch customers come flooding in. Keep it up throughout the year or take it down for easy compact storage.BREATHABLE YET PROTECTIVEBreathable woven fabric allows breezes to coolly blow and reduce ambient temperatures in the shade even more. UV blocking material that stays prepared for the hottest summer sunshine and the windiest seasons.HIGH TENSION and STABILITY WILL NOT SAGConcave sides offer maximum stability. Tension is evenly distributed so the fabric remains flat and does not sag. Due to the concave shape, our shade sails are slightly smaller than the specified size, which refers to the measurement to the D-ring not the textile surface. All dimensions are approximate dimensions with a tolerance range of +/- 5%TIPS FOR INSTALLATION1. Do not pull the shade sail too tightly when first installing, it will shrink tightly after exposure to sunlight.2. Use the 5-foot long ropes for fast and easy installation one per side.3. Install slightly inclined 30 to 40 degrees to ensure a good drainage effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- BRIGGS & STRATTON Flywheel Ring Gear (696537)
- KARCHER K 2 Series 1.602-315.0 Pressure Washer, 1600 psi Operating, 1.25 gpm, 25 ft L Hose, 13 A, 60 Hz (1.602-315.0)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- XPOSE SAFETY Sun Shade Sail 12' x 12' - Tan Square (SHSTAN-1212-X)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - White Triangle (SHSWHT-161622-X)
- XPOSE SAFETY Sun Shade Sail 16' x 16' - White Square (SHSWHT-1616-X)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - White Rectangle (SHSWHT-1620-X)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - Red Rectangle (SHSRED-1620-X)
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Red Triangle (SHSRED-161622-X)
- E-Z UP Shelter, Blue, 10 ft W, 10 ft L (EX10KRB)
- Xpose Safety Canopies & Shelters