Shop All Traffic Barricades
Xpose Safety
Speed Bump, Rubber, 2" H, 72" L, 12" W
Mfr # RSH-6-X
Zoro # G207986616
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Length 72"
- Width 12"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # RSH-6-X
- Zoro # G207986616
- UPC # 810054450726
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 2" |
Length | 72" |
Width | 12" |
Details
Material | Rubber |
Item | Speed Bump |
Description
Make safety and visibility the #1 priority with this 6 ft. speed bump strip from Xpose Safety. Portable design can be used on any surface with vehicle traffic including roads, highways, parking lots and parking garages. Pre-drilled mounting holes allow for permanent installation in asphalt or concrete.PRODUCT FEATURES:Dimensions: 72 in L x 12 in H x 2 in WHigh Visibility and ReflectiveHeavy Duty Textured RubberCable Protective ChannelsModular Interlocking DesignUSE WITH 'XPOSE SAFETY' BUMP END CAPModular interlocking design means you can lay as many of these 6 ft. bumper strips next to each other as you need. Use with Xpose Safety bump caps on both ends create a smooth and easy approach to the speed bump.INDUSTRIAL GRADE RUBBERWe use high-density rubber with a textured pattern that offers superior skid resistance and safer weight distribution than concrete or plastic products. It helps to reduce vibration when driving in and out, protecting both your vehicle and the terrain.Industrial grade means it is resistant to extreme temperature, moisture damage, sunlight, cracking, oil, solvents, gas and the seasonal weather changes.PERMANENT OR TEMPORARY INSTALLATIONUse 4 expansion bolts in the pre-drilled holes to permanently mount the speed bump to concrete or asphalt in high-traffic areas. Ideal for curbs, garages, loading docks and home driveways as well as utility applications.Hardware not included.Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE A-Frame Barricade, 2-8 ft., I-Beam, HIP (2003-A8HI-P)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- PERFORM TOOL Perform Tool PTL-W1498 Large Early Warning Roadside Emergency Reflective Triangle; Pack of 3 (PTL-W1498)
- Xpose Safety Traffic Barricades