Shop All Traffic Barricades
Xpose Safety
Sandbags, Polyethylene, White
Mfr # WSB-1426-20-X-S
Zoro # G707987021
product price: $7.35
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Dimensions 14" x 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # WSB-1426-20-X-S
- Zoro # G707987021
- UPC # 810054453482
- Country of Origin China
- Category Traffic Barricades
Dimensions
Dimensions | 14" x 26" |
Details
Color | White |
Material | Polyethylene |
Item | Sandbags |
Description
Looking for high quality, excellently made sandbags? Xpose Safety is here to bring you the highest quality sand bags for all of your industrial, home, outdoor and photography studio needs!PRODUCT FEATURESUnfilled SandbagsStrong Woven Polypropylene MaterialUV Protective CoatingDustproof, Water and Oil ResistantThree Different Sizes: 14 in x 26 in , 15 in x 27 in , 17 in x 27 in , and 18 in x 30 in Available Quantities: 10 Count, 20 Count, 100 Count, 500 Count, and 1,000 CountGreat for Outdoor, Industrial, and Home UseEMERGENCY PROTECTIONWhen a natural disaster strikes, you need to keep your home and your loved ones safe from harm at all costs. Flooding is tough to predict and when it happens, it can leave homes and communities scrambling for assistance for weeks. Stay food prepared at all times with sand bags that will keep high levels of water barricaded so it won't penetrate into your property. Get a large supply and stack them up for the best possible safeguard you can get.Each sand bag is made with polypropylene material, a form of plastic that is incredibly strong and durable for countless situations. They do the best jobs in situations of crises as they are reinforced with various resistances to allow for long-lasting ensured security. Dustproof, water and oil resistant, as well as coated to protect against UV light so it can withstand days out under intense sunlight without wearing.MANY USES FOR ANY NECESSITYOur bags are great for other less serious scenarios as well. Use them as weights to anchor camping tents, beach umbrellas, patio furniture and more. Perfect for photography studios to hold all kinds of stands and equipment in place, and also great for construction and industrial use, driveways, gardens, and much more!Get protected with Xpose Safety sand bags today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-8-X)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-24-X)
- XPOSE SAFETY End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK (ENDCAP-2-X-S)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-20-X-S)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- Xpose Safety Traffic Barricades