Shop All Fences & Gates
Xpose Safety
Safety Privacy Fence - 4' x 50' - Green
Mfr # SFG-450-X
Zoro # G507986842
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4'
- Length 50'
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # SFG-450-X
- Zoro # G507986842
- UPC # 810054450313
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4' |
Length | 50' |
Details
Color | Green |
Item | Safety Fence |
Description
Our lightweight, durable safety netting provides an instant customizable solution for diverse needs around the home or job site. Use it as a barrier around pools, patios, decks, and porches as well as road work, construction sites, and hazardous areas. UV-resistant plastic material is designed to withstand both scorching heat and frigid wet weather conditions with lasting resilience.PRODUCT FEATURES:Visible Orange Safety Netting2.25 in x 1.78 in Mesh OpeningsEasy to Cut and ResizeUV-Resistant PlasticAvailable Sizes: 4' x 100' and 4' x 50'Available Colors: Green and OrangeThe netting is easy to unroll, install and remove once you no longer need it. Use T-posts or stakes set four feet apart for improved stability, and to prevent the net from sagging or collapsing due to windy weather, physical stress, or snow buildup.AROUND THE HOME AND GARDENUse it to keep the dogs in, keep the pests out, block a hole in your tree line, protect your garden and flowerbeds, reduce snow cover on the driveway, or build a chicken coop or livestock enclosure.ON THE JOB SITEUse it for crowd control at large events, visual security barrier, block off construction sites, guard hazardous areas, protect freshly laid concrete or paved asphalt, establish a walking path, reduce snow cover on the road, and much more.Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Hose Nozzle (288)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- MULTIPLEX Refillable Mouse & Rat Bait Station (000410)
- CHAPIN 4 gal. Home and Garden Sprayer, Plastic Tank, Cone, Jet Spray Pattern, 48" Hose Length (60100)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- XPOSE SAFETY Green Privacy Screen Fence - 8' x 50' (PS-850G-X)
- XPOSE SAFETY Green Privacy Screen Fence - 5' x 50' (PS-550G-X)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Orange (SFO-4100-X)
- XPOSE SAFETY Green Privacy Screen Fence - 6' x 50' (PS-650G-X)
- XPOSE SAFETY Green Privacy Screen Fence - 4' x 50' (PS-450G-X)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- Xpose Safety Fences & Gates