Shop All Traffic Barricades
Xpose Safety
Retractable Cone Bar, PVC, 72-120" L, Black/Yellow
Mfr # CBY72/120-1-X
Zoro # G007986625
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72-120"
- Color Black/Yellow
- Material PVC
- Outside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # CBY72/120-1-X
- Zoro # G007986625
- UPC # 812412030564
- Country of Origin China
- Category Traffic Barricades
Dimensions
Length | 72-120" |
Outside Dia. | 2" |
Details
Color | Black/Yellow |
Material | PVC |
Item | Retractable Cone Bar |
Description
Make safety and visibility the #1 priority with this retractable cone bar from Xpose Safety. Designed to fit over traffic cones and delineator posts, this extendable bar lets you create an instant visible barrier between the public and road work, job sites, and restricted areas.PRODUCT FEATURES:Retractable PVC Cone BarExtends 72 in - 120 in 2 in Outer DiameterLightweight and PortableYellow and BlackReflective at NightInstantly grab the attention of drivers and pedestrians with this brightly colored and highly reflective bar. Set up one or more bars between traffic cones and delineator posts to mark walkways and block passage to certain areas.CAUTION AND SAFETY BARRIERCone bars are a great alternative caution/safety barrier when conditions are not ideal for caution tape or barricade netting. The flexible and durable PVC material is exceedingly resistant to harsh weather and large crowd conditions.LONGER EXTENSIONThe Xpose Safety cone bar is designed with longer extension than many cone bars on the market, ensuring your safety and security needs are fully met.VERSATILE USES:Road and utility work Construction sites Pedestrian walkways Crosswalks Parking and events AirportsIndustrial job sitesTraffic control Emergency responseOvercome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety products!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-PODG-05-XL)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-12-X-S)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-6-X)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- XPOSE SAFETY End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK (ENDCAP-2-X-S)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- Xpose Safety Traffic Safety