Shop All Plant & Tree Support
Xpose Safety
Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 50PK
Mfr # Spike-50-X-S
Zoro # G607986667
product price: $163.99
/pk 50, $3.28/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Alloy Steel
- Length 14�
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # Spike-50-X-S
- Zoro # G607986667
- UPC # 810054453765
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 14� |
Details
Material | Galvanized Alloy Steel |
Item | Rebar Spikes |
Description
Ensure your parking blocks, speed bumps, and traffic installations are properly installed and anchored with these 14-Inch Length Rebar Spikes. A wide, flat head with chisel point allows for easy hammering and penetration into hard surfaces. These rebar stakes are designed for use on asphalt, blacktop, tarmac, macadam, concrete, and pavement.PRODUCT FEATURES:Galvanized Alloy SteelMade for AsphaltBetter Grip and Strong HoldDimensions: 14 in long; 1/2 in width; 1.1 in headHEAVY DUTY FOR HARD SURFACESAccording to structural designers, engineers, and construction experts, steel rebar stakes offer immense structural strength and anchoring ability. Suitable for a wide variety of outdoor applications including the anchoring of fences, canopies, large tents, and tarps. Especially on dry, hard, unyielding earth or rocky soil.TRAFFIC SPEED BUMPS and PARKING INSTALLATIONSSuitable mounting hardware for permanent installation in asphalt. Versatile use to anchor speed bumps, parking curbs, wheel stops, cable protectors, cord covers, handicap threshold ramps, and more. Strong-holding spike design with ribs provide good grip when driving it into the ground. Threaded/ribbed steel installs more firmly.GALVANIZED FOR ALL WEATHER CONDITIONSGalvanized steel coating is ideal whenever chances of corrosion are higher, as in outdoor installations. The rebar stakes undergo several processes to achieve a zinc coating on the surface. This coating provides a protective shield over the rebar, preventing corrosion.EASY TO INSTALL1. Drill 3 to 4 inches into the asphalt, matching the speed bump or parking block holes.2. Using a hammer, drive spikes through holes.3. Hammer down until spike head is flush with device.Overcome workplace hazards and dangerous jobsite challenges with the reliable safety and security of Xpose Safety products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOZNEY Aluminum ARC Grill Booster 15 in. L X 24 in. W (AA1784)
- STENS Transmission Filter 120-818 For Scag 48758 (120-818)
- JOBES Fertilizer Spike Fern/Palm (05101)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1012-X)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 12PK (Spike-12-X)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 4PK (Spike-4-X)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 100PK (Spike-100-X-S)
- QUADEL Rigid Seedling Protector Tubes (3615)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- MONTEREY Plant Food Calcium Pint (LG 7204)
- BOSMERE/PLANT STAND 12 TC Plant Stand (10430)
- Xpose Safety Plant & Tree Support