Shop All Disposable Gloves
Xpose Safety
PGL500, Disposable Poly Gloves, Poly, M, Clear
Mfr # PGL500-M-X
Zoro # G607986551
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Polyethylene
- Material Poly
- Color Clear
- Series PGL500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # PGL500-M-X
- Zoro # G607986551
- UPC # 810054452553
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Poly Gloves |
Disposable Glove Material | Polyethylene |
Material | Poly |
Color | Clear |
Series | PGL500 |
Description
Keep your hands clean and keep food in sanitary condition with Clear Poly Gloves. These transparent plastic gloves are made from low density polyethylene LDPE for flexibility and unrestricted movement and comfort.PRODUCT FEATURES:500 CountLDPE PlasticSingle UseFood SafeNon-SterileLoose FitEmbossed FinishAvailable in Medium and LargeBENEFITS OF LOW DENSITY POLYETHYLENE LDPELDPE plastic is flexible with low tensile strength, meaning it can withstand a lot of stretch before it breaks. The material is moisture resistant, chemical resistant, and resistant to high temperatures.FOOD SERVICE AND FOOD HANDLINGThese single-use disposable gloves create a sanitary barrier between skin and food. Ideal for food preparation, kitchen use with raw meat, and food service that requires frequent glove changing, like sandwich and sub making. Keeps your hands and under fingernails clean. Non-toxic and odor free.BETTER FOR GRIPPINGAn embossed exterior makes these disposable gloves the superior choice over nitrile and rubber gloves when it comes to food prep and food handling. Handle sticky work with ease. Pick up and place small toppings with perfect precision.MULTIPURPOSE CLEAR GLOVESUse them for hair dye and hair coloring, painting and staining, DIY home projects, arts and crafts, counter tasks, dishwashing, cleaning, and any situation where you want to minimize cleanup at the end. Great for eating wings, saucy ribs, crab legs, seafood, and more.Clear poly gloves are economical, cost-effective, and create a smaller footprint compared to nitrile, rubber, and latex gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16" (2000***)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- CONDOR Reading Glasses, +1.25, Clear (52RW69)
- DANNER 6-Inch Work Boot, EE, 11 1/2, Brown, PR (13879-11.5EE)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, 2 PK, Clear (PGL500-L-2-X-S)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, Clear (PGL500-L-X)
- XPOSE SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NITPFL-10)
- XPOSE SAFETY Disposable Poly Gloves, Poly, M, Clear (P500-M)
- XPOSE SAFETY Disposable Poly Gloves, Poly, L, Clear (P500-L)
- XPOSE SAFETY PGL500, Disposable Poly Gloves, Poly, L, 10 PK, Clear (PGL500-L-10-X-S)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- Xpose Safety Disposable Gloves