Shop All Traffic Barricades
Xpose Safety
Parking Stopper, Rubber, 4 in H, 72 in L, 5.85 in W
Mfr # PBS-6-X
Zoro # G907986947
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 72 in
- Width 5.85 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # PBS-6-X
- Zoro # G907986947
- UPC # 810054450719
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 72 in |
Width | 5.85 in |
Details
Material | Rubber |
Item | Parking Stopper |
Description
Reduce impact damage and wear and tear to vehicles with this 6 ft. rubber wheel stop from Xpose Safety. One extra wide piece can safely support a max load capacity of 44,000 lbs when properly installed. Create permanent or temporary parking assistance in garages, warehouses, business lots and beyond.PRODUCT FEATURES:Dimensions: 72 in L x 5.85 in W x 4 in HLow Profile DesignBright Yellow Reflective StripsPre-Drilled Mounting HolesHardware Not IncludedLOWER PROFILE DESIGNWith a height of 4 inches, these rubber wheel stops for a parking lot are low enough to protect most new cars with low ground clearance.INDUSTRIAL GRADE RUBBERIndustrial grade rubber is resistant to extreme temperature, moisture damage, sunlight, cracking, oil, solvents, gas and the seasonal weather changes.REFLECTIVE SAFETY STRIPSReflective yellow safety strips on the sides and ends offer high visibility during the daytime and at night.PERMANENT OR TEMPORARY INSTALLATIONUse 4 expansion bolts in the pre-drilled holes to permanently install the parking block concrete or asphalt in designated areas. Use in garages, driveways, shopping centers, business parking, warehouses and industrial facilities.Hardware not included.Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Suede Cowhide Palm with Safety Cuff (1500-KS)
- FIRST ALERT Plug-In Co Detector (1039730)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-12-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-4-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-8-X)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-6-X)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-24-X)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- Xpose Safety Traffic Safety