Shop All Flags, Flares, Paddles, and Triangles
Xpose Safety
Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK
Mfr # WF-18-4-X
Zoro # G407986607
product price: $12.19
/pk 4, $3.05/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Dimension 18" x 18"
- Color High-Visibility Orange
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # WF-18-4-X
- Zoro # G407986607
- UPC # 810054454342
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Mounting Dimension | 18" x 18" |
Details
Color | High-Visibility Orange |
Item | Safety Flags |
Material | Nylon |
Description
Empower employee and public awareness to avoid hazards and prevent accidents with Xpose Safety Orange Safety Flags. As a business owner, you understand the importance of using regulation flags to avoid motor vehicle fines and unnecessary expenses. As a professional operator, you know that the correct placement and mounting of flags is up to you. Our high-quality, wooden dowel flags make it easy to stay safe and operate at a professional level, every day.PRODUCT FEATURES:18 in x 18 in Square Flag28 in Wooden DowelHigh-Visibility OrangeVinyl Coated Nylon MeshSize Meets Federal Traffic RegulationsMEET FEDERAL TRAFFIC REGULATIONSThe Federal Motor Carrier Safety Regulations FMCSRs require any commercial motor vehicle CMV transporting a load that extends more than 4 feet beyond the rear of the vehicle to be marked with a single red or orange fluorescent warning flag at the extreme rear if the projecting load is 2 feet wide or less, and two warning flags if the projecting load is wider than 2 feet.HIGH-VISIBILITY ALL-WEATHER PERFORMANCEVinyl coated nylon mesh jersey-knit material is waterproof, tear-resistant, and wind-resistant, allowing air to pass through and minimizing the chances of fraying, wearing, and deterioration. Heavy duty staples secure the flags to 28 in wooden dowels for quick mounting and attaching. High-visibility fluorescent orange is easy for drivers and pedestrians to spot from far away.WIDE LOADS and OVERSIZED WORK VEHICLESState and federal law requires businesses to place a safety flag on all oversized commercial vehicles, in clear view.VERSATILE SAFETY APPLICATIONSOrange safety flags increase situational awareness and improve safety statistics, federal and state law requires their use for a wide variety of scenarios. Use them for traffic and road safety, parking safety, parades, parties, festivals, concerts, events, golf courses, beaches and water safety, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, 2XL, PR (N96970XXL)
- KONG USA Oval Steel Carbon Steel Straight Gate Uiaa Ce (463100Z00KK)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 12PK (WF-18-12-X)
- XPOSE SAFETY 4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK (WTR-3)
- TAPCO 102225 3-1/4" Blue Centermount Reflector, Plastic Backplate, RT-90B (102225)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5L-QD-O)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- Xpose Safety Flags, Flares, Paddles, and Triangles