Shop All Bungee Cords & Straps
Xpose Safety
Molded Rubber Tie Down Straps 41 in , 10PK
Mfr # TS-41-10
Zoro # G907986640
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41"
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # TS-41-10
- Zoro # G907986640
- UPC # 812412034647
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 41" |
Details
Item | Stretch Tie Downs |
Material | Rubber |
Description
Securely strap anything down! Bungee Cords from Xpose Safety is exactly what you need to keep thinks things secure. They're designed for strength and flexibility. Keep just about anything secure for transport, travel or storage. Straps work with all types of vehicles and with heavy-duty hooks you can rely on these rubber bungee cords to stay put. Industrial strength straps provide security that you can rely on.FEATURES and BENEFITS:Heavy-Duty Easy to Use Available in many sizes Waterproof and Water Resistant Non-Crimped S-Hooks on Both Ends Flexible Can Stretch Up to 1.5x Their Original Length and Bounce Back Long-Lasting and Reusable Works with Vehicles like Cars, Trucks, Vans, RVs and Campers Holds Down Tarps, Canvases and Canopies Perfect for Camping and Traveling Great for Indoor and Outdoor UseSUPERIOR STRENGTH and SUPERIOR STRETCHTie down anything with no problem! These cords stretch 1.5 times their original length and never stretch out. A premium quality rubber effectively keeps tarps, canvas and covers down. Keep them conveniently stored in your household and use them in times of need. Bungee cords are great for household chores, moving, handy work, home improvements and outdoor activities.GREAT FOR TRANSPORTATION and TRAVELIf you're an adventurer these straps are exactly what you need! They're ideal for camping, hunting and fishing. Use them to strap down all of your tools and equipment to your camper, truck or RV. They can also be used to set up an outdoor canopy. Use them to cover and move furniture and large cargo. They're great for moving companies, painters, landscapers, pool cleaners and other professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, Offset, Tread: Ribbed (40N434)
- WERNER Three-Person Scaffolding Stage, 12 Ft. L (3212)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 50PK (TS-31-50)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- XPOSE SAFETY Ball Bungees White 6 in , 25PK (BB-6W-25-X)
- XPOSE SAFETY Set of 32 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 32PK (BKBAG-32-X)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- ERICKSON 30" Standard Bungey Cord (06648)
- Xpose Safety Bungee Cords & Straps