Shop All Bungee Cords & Straps
Xpose Safety
Molded Rubber Tie Down Straps 15 in , 25PK
Mfr # TS-15-25
Zoro # G007986892
product price: $33.79
/pk 25, $1.35/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # TS-15-25
- Zoro # G007986892
- UPC # 812412034562
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 15" |
Details
Item | Stretch Tie Downs |
Material | Rubber |
Description
Securely strap anything down! Bungee Cords from Xpose Safety is exactly what you need to keep thinks things secure. They're designed for strength and flexibility. Keep just about anything secure for transport, travel or storage. Straps work with all types of vehicles and with heavy-duty hooks you can rely on these rubber bungee cords to stay put. Industrial strength straps provide security that you can rely on.FEATURES and BENEFITS:Heavy-Duty Easy to Use Available in many sizes Waterproof and Water Resistant Non-Crimped S-Hooks on Both Ends Flexible Can Stretch Up to 1.5x Their Original Length and Bounce Back Long-Lasting and Reusable Works with Vehicles like Cars, Trucks, Vans, RVs and Campers Holds Down Tarps, Canvases and Canopies Perfect for Camping and Traveling Great for Indoor and Outdoor UseSUPERIOR STRENGTH and SUPERIOR STRETCHTie down anything with no problem! These cords stretch 1.5 times their original length and never stretch out. A premium quality rubber effectively keeps tarps, canvas and covers down. Keep them conveniently stored in your household and use them in times of need. Bungee cords are great for household chores, moving, handy work, home improvements and outdoor activities.GREAT FOR TRANSPORTATION and TRAVELIf you're an adventurer these straps are exactly what you need! They're ideal for camping, hunting and fishing. Use them to strap down all of your tools and equipment to your camper, truck or RV. They can also be used to set up an outdoor canopy. Use them to cover and move furniture and large cargo. They're great for moving companies, painters, landscapers, pool cleaners and other professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4C1P6)
- VESTIL Urethane Wheel Chock, 7.75x10.875x7.625 (URWC-15)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-20)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 25PK (TS-31-25)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- XPOSE SAFETY Ball Bungees Black 6 in , 100PK (BB-6B-100-X)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- XPOSE SAFETY Ball Bungees Black 9 in , 10PK (BB-9B-10-X)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- Xpose Safety Bungee Cords & Straps