Shop All Industrial Netting Systems
Xpose Safety
Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150'
Mfr # NFR-56150-X
Zoro # G707986819
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # NFR-56150-X
- Zoro # G707986819
- UPC # 812412033381
- Country of Origin China
- Category Industrial Netting Systems
Details
Item | Construction Netting |
Material | Polyethylene |
Color | Orange |
Thickness | 1/4" |
Description
Improve the safety of on-the-street pedestrians, construction workers and adjacent properties with Debris Defense Netting from Xpose Safety. Debris Defense Netting is your ultimate source of protection from debris that falls from the working deck. Our heavy duty, fire resistant, OSHA compliant debris netting is made to wrap a building or job site in a cocoon of safety.PRODUCT FEATURES:1/4 in x 1/4 in Mesh NettingHeavy Duty ProtectionFire Retardant MaterialKnitted Polyethylene ThreadsReinforced BorderRemains Flexible in Cold WeatherEconomical and Cost-EffectiveAvailable in Orange or BlackCompliant with OSHA and NYC Local Law 61VERTICAL DEBRIS PROTECTIONMake the safety of employees, pedestrians and adjacent properties the #1 job site priority with Xpose Safety Debris Defense Netting. Ideal for windy conditions and work areas prone to scattered debris.EASY INSTALLATION - OPTIMUM PERFORMANCEAn industry-leading advanced reinforced buttonhole design assures easy installation and optimum performance no matter the environment or job site constraints.VERSATILE SAFETY APPLICATIONSThese are just a few of the many versatile uses for Debris Defense Netting:Scaffold enclosuresSandblast curtainsDemolition controlVision barrierSafety fenceWind protectionHazard visibilityOvercome workplace hazards and dangerous job site challenges with the reliable safety and security of Debris Defense Netting from Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 32 compartments, Polypropylene, 3" H x 18 in W (124-95-32-IND)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- XPOSE SAFETY Heavy Duty White Fire Retardant Debris Netting - 8'6 in x 150' (NFRW-86150-X)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8'6 in x 150' (NFRSHB-86150-X)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8' x 150' (NFRSHB-8150-X)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 123inW x 144inH, 1-3/4in Sq. Mesh, 1250 lb Rating (248430B)
- TARPS NOW Orange Safety Debris Netting 8'6 x 150' FR (SDNFROR-86150)
- Xpose Safety Industrial Netting Systems