Shop All Traffic Barricades
Xpose Safety
End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK
Mfr # ENDCAP-2-X-S
Zoro # G307986912
product price: $18.49
/pk 2, $9.25/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 8in x 12in x 2�
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # ENDCAP-2-X-S
- Zoro # G307986912
- UPC # 810054450702
- Country of Origin China
- Category Traffic Barricades
Dimensions
Dimensions | 8in x 12in x 2� |
Details
Item | End Cap |
Description
Make safety and visibility the #1 priority with this speed bump end cap from Xpose Safety. Made to fit with our 6 ft. bumper strips and can be used on any surface with vehicle traffic including roads, highways, parking lots and parking garages. Pre-drilled mounting hole allows for permanent installation in asphalt or concrete.PRODUCT FEATURES:Heavy Duty Textured RubberModular Interlocking DesignPre-Drilled Mounting HoleDimensions: 12 in L x 8 in W x 2 in HUSE WITH 'XPOSE SAFETY' SPEED BUMP STRIPUse with Xpose Safety 6 ft. speed bumps strips place at both ends to create a smooth and easy approach to the speed bump. Modular interlocking design means you can lay as many of our 6 ft. bumper strips next to each other as you need.INDUSTRIAL GRADE RUBBERWe use high-density rubber with a textured pattern that offers superior skid resistance and safer weight distribution than concrete or plastic products. It helps to reduce vibration when driving in and out, protecting both your vehicle and the terrain.Industrial grade means it is resistant to extreme temperature, moisture damage, sunlight, cracking, oil, solvents, gas and the seasonal weather changes.PERMANENT OR TEMPORARY INSTALLATIONUse an expansion bolt in the pre-drilled hole to permanently mount the speed bump to concrete or asphalt in high-traffic areas. Ideal for curbs, garages, loading docks and home driveways as well as utility applications.Hardware not included.Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-8-X)
- XPOSE SAFETY Collapsible Traffic Cone, Oxford Fabric/Poly, 28" H, 10" W, Orange (CTC28-1-X)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-4-X-S)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-20-N-S)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- Xpose Safety Traffic Safety