Shop All Disposable Aprons
Xpose Safety
Disposable White Poly Aprons 10 Box, 1000PK
Mfr # AP100-10-X-S
Zoro # G407986874
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 24"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # AP100-10-X-S
- Zoro # G407986874
- UPC # 812412030106
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 24" |
Length | 48" |
Details
Item | Disposable Poly Aprons |
Color | White |
Material | Polyethylene |
Description
Don't smudge your shirt serving dinner and don't stain your pants planting flowers in your garden. Keep yourself safe, clean, and dry under the messiest activities with Xpose Safety's Disposable White Poly Aprons!Now you can easily get your chores done with the peace of mind that your clothes will remain protected and clean. Simply slide it on, tie the knot, and get the job done! Stay comfortable in your favorite clothes while doing your household duties and don't worry about them getting the slightest bit dirty. Xpose Safety has got your front and back whenever you need it. Who knew it would be that easy?PRODUCT DETAILSIndividually Wrapped Disposable Aprons1 Mil Thick PolyethyleneWhiteOne-Size-Fits-All24 in Wide X 48 in LongFor Cooking, Cleaning, Painting, Gardening, and More!A CONVENIENT HOUSEHOLD ACCESSORYYou would be surprised how messy your clothes get just trying to get some simple everyday chores done. From cooking dinner to cleaning your home, our aprons are the perfect accessory for protecting your clothes from the sloppiest of errands. Each apron is individually sealed so you can pull one out and keep the rest of them completely intact for future needs. Disposable aprons also mean your laundry load just got a smaller so that's one less headache you have to worry about. All-purpose and highly convenient, our Disposable Poly Aprons are a must-have in any household.GREAT FOR CLASSES, PARTIES, AND EVENTSWith each box carrying an ample supply, these aprons are perfect for gatherings of any size. Great for group paintings, pottery classes, banquets, and any event! Serving food to dozens of guests at your annual barbecue has never been easier now that you don't have to worry about getting stains on your spiffy polo. Get your guests and yourself fully prepared for any potential messes that can ruin their favorite outfits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (9687L)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- ROCKY Rams Horn Waterproof Work Boot, 95W, 95W (RKK0259)
- XPOSE SAFETY Disposable Black Poly Aprons 10 Box, 1000PK (AP100B-10-X-S)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case (A32)
- Xpose Safety Workwear and Protective Clothing