Shop All Coated Gloves
Xpose Safety
Blue Palm Working Gloves, 10PK
Mfr # BPG-10-X-S
Zoro # G607986964
product price: $7.55
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Cotton/Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BPG-10-X-S
- Zoro # G607986964
- UPC # 810054454595
- Country of Origin China
- Category Coated Gloves
Details
Item | Palm Working Gloves |
Glove Coating Material | Cotton/Latex |
Color | Red |
Description
Developed for ultimate grip and durability, Xpose Safety Working Gloves set the standard for high performance safety on the job. Made from 100% knit cotton and coated with rubber latex across the palm and fingers, these gloves are a dependable favorite for home improvement, manual labor, skilled labor, and professionally contracted work crews.FEATURES and BENEFITS:100% Knit CottonRubber Coated with LatexReusable and WashableCrinkle Pattern for Improved GripOne Size Fits AllPREVENT OCCUPATIONAL INJURIESWearing gloves lowers the risk of occupational hand injuries by up to 70%. Cuts and punctures are the most common hand injury, representing 40% of all reported hand injuries on the job. Statistically, hand injuries cost employers 6 times more than the cost of outfitting their entire workforce with proper hand protection.PROTECTION FOR HANDS100% knit cotton is moisture wicking to keep your hands dry while absorbing sweat on the job. Breathable and fast drying. Guard your hands against scrapes, scratches, cuts, abrasions, sparks, burns, frost, heat, cold, and potential nerve damage.SUPERIOR DURABILITYDesigned for durability with high abrasion resistance and tear resistance. Washable and reusable for use on multiple jobs.IMPROVED GRIP AND DEXTERITYEngineered with an extremely high level of dexterity and tactile responsiveness due to the flexible latex palm and finger coating. A crinkle pattern on the rubber delivers added grip and stability, especially for wet or slick objects.PROFESSIONAL PERFORMANCEOne size fits all gloves for men and women who like to get their hands dirty - without getting their hands too dirty. Ideal for home repairs, construction, welding, gardening, electrical, machinist, mechanic, warehousing, delivery, heavy equipment operation, and general handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Purple (495858)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, L, 11"L, Green (1032-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- XPOSE SAFETY Red Palm Working Gloves, 300PK (RPG-300-X-S)
- XPOSE SAFETY Blue Palm Working Gloves, 100PK (BPG-100-X-S)
- XPOSE SAFETY Red Palm Working Gloves, 20PK (RPG-20-X-S)
- XPOSE SAFETY Red Palm Working Gloves, 50PK (RPG-50-X-S)
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- XPOSE SAFETY Blue Palm Working Gloves, 300PK (BPG-300-X-S)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- Xpose Safety Coated Gloves