Shop All Bungee Cords & Straps
Xpose Safety
Ball Bungees White 9 in , 10PK
Mfr # BB-9W-10-X
Zoro # G907986688
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BB-9W-10-X
- Zoro # G907986688
- UPC # 812412031653
- Country of Origin China
- Category Bungee Cords & Straps
Details
Item | Rubber Ball Bungees |
Color | White |
Material | Rubber |
Description
Make tying down tarps and binding all sorts of objects a breeze with Xpose Safety Bungee Ball Cords. These ball bungee ropes are the perfect tools to make sure your covers and wall mounts stay on the way you want them to!Keeping canopies safely secure on your patio or backyard can be tricky, especially on windy days and normal ties can be too feeble to get the job done. Our ties come with weighted little bungee balls on the end the you can tie through grommets and loops to make sure it won't untie or loosen even through strong winds.PRODUCT FEATURESExtreme Stretch Ball Ties Black or White Use them on Tarps, Canopies, Covers Stretchy Ties for Great Versatility Sizes Available: 6 in , 9 in , and 11 in Pack of 10, 25, or 100IMPROVE THE LIFESPAN OF YOUR TARPS AND CANOPIESThe less secure your covers are, the faster they will wear down. The way you secure them down is the key to keeping them lasting longer and our bungee ball cords are the best way to do that. Effortlessly pull them through the grommets of your tarp and tie them around the bungee ball and you'll notice that your tarp will be moving less and staying more firmly wherever you want it to be.ORGANIZE YOUR HOMEAll those wires exposed in the corner of the house are now much easier to organize with our bungee ties! With a few simple loops, you'll have all your wires in one place so that they're never out in the open for you to trip over or make your home look like a mess. Use them to easily mount picture frames and mirrors on your walls in neat fashion.HIGH QUALITY BUNGEE CORDSAs useful as they are in keeping your precious belongings safe and secure, the bungees themselves are incredibly powerful! They're packed with a variety of resistances so they don't break easily. In a case where one needs to be replaced, they're easy to remove and apply so it's always a cinch to keep your things safe!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- KINGCHAIN 3/16 in. x 250 ft. Galvanized Aircraft Cable 7x19 Construction (504742)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-03)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 50PK (TS-31-50)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 50PK (TS-41-50)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- XPOSE SAFETY Ball Bungees Black 9 in , 25PK (BB-9B-25-X)
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT21CR50)
- Xpose Safety Bungee Cords & Straps