Shop All Bungee Cords & Straps
Xpose Safety
Ball Bungees White 6 in , 25PK
Mfr # BB-6W-25-X
Zoro # G407986829
product price: $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BB-6W-25-X
- Zoro # G407986829
- UPC # 812412031608
- Country of Origin China
- Category Bungee Cords & Straps
Details
Material | Rubber |
Item | Rubber Ball Bungees |
Color | White |
Description
AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 250 lb., 45 Shore D (2G041)
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. (R-HS-FT51H)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 3 in W, Polyester, Yellow (EE1603DFX9)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- XPOSE SAFETY Ball Bungees White 6 in , 100PK (BB-6W-100-X)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- XPOSE SAFETY Ball Bungees Black 11 in , 25PK (BB-11B-25-X)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- Xpose Safety Bungee Cords & Straps