Shop All Bungee Cords & Straps
Xpose Safety
Ball Bungees White 6 in , 10PK
Mfr # BB-6W-10-X
Zoro # G307986639
product price: $2.85
/pk 10, $0.29/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BB-6W-10-X
- Zoro # G307986639
- UPC # 812412031592
- Country of Origin China
- Category Bungee Cords & Straps
Details
Material | Rubber |
Color | White |
Item | Rubber Ball Bungees |
Description
ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- KLEIN TOOLS Block with Eye and Nose Extended Over Keeper (H268)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- ZORO SELECT Entry Roller (D227)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 10PK (TS-21-10)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- XPOSE SAFETY Ball Bungees Black 11 in , 25PK (BB-11B-25-X)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 25PK (TS-21-25)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 50PK (TS-9-50)
- XPOSE SAFETY Ball Bungees White 6 in , 25PK (BB-6W-25-X)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- Xpose Safety Bungee Cords & Straps