Shop All Bungee Cords & Straps
Xpose Safety
Ball Bungees White 6 in , 100PK
Mfr # BB-6W-100-X
Zoro # G007986915
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BB-6W-100-X
- Zoro # G007986915
- UPC # 812412031585
- Country of Origin China
- Category Bungee Cords & Straps
Details
Material | Rubber |
Color | White |
Item | Rubber Ball Bungees |
Description
ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16-8MM S/S QUIK LK A316, UPC, H8224-0540 (H8224-0540)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- BAUER LADDER 4 ft Fiberglass Stepladder (35204)
- XPOSE SAFETY Ball Bungees Black 9 in , 10PK (BB-9B-10-X)
- XPOSE SAFETY Set of 28 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 28PK (BKBAG-28-X)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 25PK (TS-21-25)
- XPOSE SAFETY Ball Bungees White 11 in , 25PK (BB-11W-25-X)
- XPOSE SAFETY Ball Bungees Black 9 in , 25PK (BB-9B-25-X)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 50PK (TS-21-50)
- K-TOOL INTERNATIONAL General Purpose Bungee Cord 3/8"x18" 10 (KTI73830)
- Xpose Safety Bungee Cords & Straps