Shop All Bungee Cords & Straps
Xpose Safety
Ball Bungees Black 6 in , 10PK
Mfr # BB-6B-10-X
Zoro # G107986594
product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BB-6B-10-X
- Zoro # G107986594
- UPC # 812412031561
- Country of Origin China
- Category Bungee Cords & Straps
Details
Color | Black |
Item | Rubber Ball Bungees |
Material | Rubber |
Description
ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (7577 RED)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- HYTROL CONVEYORS Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 6" Roller Centers (5FT-19GSR-21-6)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 1 in W, Nylon, Yellow (EN2801NX16)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 25PK (TS-21-25)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 25PK (TS-9-25)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- XPOSE SAFETY Set of 32 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 32PK (BKBAG-32-X)
- XPOSE SAFETY Set of 24 Bungee Cord Kit Assorted Sizes - 40 in , 32 in , 24 in , 18 in , 24PK (BKBOT-24-X)
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- Xpose Safety Bungee Cords & Straps