Shop All Tarps
Xpose Safety
9 ft x 12 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-912-X
Zoro # G907986664
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 9 ft
- Tarp Finished Width 12 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BRT-912-X
- Zoro # G907986664
- UPC # 812412033374
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 9 ft x 12 ft |
Tarp Finished Length | 9 ft |
Tarp Finished Width | 12 ft |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 12525 Illuminated 12V On/Off Switch - Red/Black (12525)
- AFTERMARKET Flat Idler fits MTD 756-04129 Fits Cub Cadet 756-04129B 753-08171 280-646 (MOM70-0085)
- ARROW STORAGE PRODUCTS Shed, Eggshell, Assembled (YS410-A)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Nylon Flag 5'x8' (200645)
- XPOSE SAFETY 40 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-4040-X)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-812-X)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- XPOSE SAFETY 12 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1240-A)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1520-X)
- XPOSE SAFETY 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1030-A-X)
- TARPS NOW 6 ft x 8 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0608)
- Xpose Safety Tarps