Shop All Tarps
Xpose Safety
8 ft x 15 ft Tarp, Brown, Polyethylene
Mfr # BRT-815-X
Zoro # G607986605
original price:
$6.45
10% off
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 8 ft
- Tarp Finished Width 15 ft
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BRT-815-X
- Zoro # G607986605
- UPC # 812412034210
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 15 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 15 ft |
Details
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Universal Spreader, 100 Lb. Capacity (640788)
- A.R. NORTH AMERICA Valve Cap, RC, Brass 1/8NPT (AR3201430)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- BRIGGS & STRATTON Carburetor (498298)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1520-X)
- XPOSE SAFETY 20 ft x 40 ft Tarp, Brown, Polyethylene (BRT-2040-X)
- XPOSE SAFETY 30 ft x 40 ft Tarp, Blue, Polyethylene (BT-3040-X)
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Brown, Polyethylene (BRT-912-X)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-620-X)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW3)
- Xpose Safety Tarps