Shop All Tarps
Xpose Safety
8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-815-A
Zoro # G607986841
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 8 ft
- Tarp Finished Width 15 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-815-A
- Zoro # G607986841
- UPC # 812412031929
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 15 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 15 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH Vented Anchor Socket Cap (SR60104)
- ECHO Blade Conversion Kit (99944200422)
- CHAMPION SPORTS Official Lacrosse Ball, Bucket Yellw, PK36 (LBYN36)
- OREGON Mower Blade (91-917)
- XPOSE SAFETY 12 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-1225-A)
- XPOSE SAFETY 6 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-68)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Brown, Polyethylene (BRT-1010-X)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-610)
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-912-X-A)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- Xpose Safety Tarps