Shop All Tarps
Xpose Safety
8 ft x 12 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-812-X
Zoro # G107986679
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 8 ft
- Tarp Finished Width 12 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BRT-812-X
- Zoro # G107986679
- UPC # 812412030632
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 12 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P3 INTERNATIONAL Sonic Molechaser Rodent Repeller (P7900)
- MTD Rod-Pivot (684-04250)
- BRIGGS & STRATTON LINK-CHOKE (691824)
- FLOWTRON Octenol Mosquito Lure (MA-1000)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-1015-X)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1525-X)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU4)
- Xpose Safety Tarps