Shop All Tarps
Xpose Safety
8 ft x 10 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-810-A
Zoro # G107986624
original price:
$4.35
9% off
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BT-810-A
- Zoro # G107986624
- UPC # 812412031905
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Fuel Cap for Case International Harvester 885XL 255345A1 (1703-3302)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 20" (200VXLHD025)
- CORONA TOOLS Scoop Shovel, Poly Blade, 30 in L Wood Handle (SS 42011)
- STENS Pressure Washer Hose For Black Color, 6000 Psi Max; 758-704 (758-704)
- XPOSE SAFETY 5 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-57-A)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-3050-X)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-3040-X)
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3040-A)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1824-X-A)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene (PT-205-50X50)
- Xpose Safety Tarps