Shop All Tarps
Xpose Safety
8 ft x 10 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene
Mfr # MTGB-810-X
Zoro # G107986884
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # MTGB-810-X
- Zoro # G107986884
- UPC # 812412033978
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Material | Polyethylene |
Color | Green/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRACKETRON Bracketron 30mm Telescoping Support Brace (LTM-SA-102)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- HYDE Mower Deck Scraper (W92020)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Handle (HEHANDLE)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3030-X)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- XPOSE SAFETY 25 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2540-X)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-912-A)
- XPOSE SAFETY 6 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-68)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW3)
- Xpose Safety Tarps