Shop All Tarps
Xpose Safety
8 ft x 10 ft Heavy Duty Tarp, Black
Mfr # BMT-810-X
Zoro # G607986575
original price:
$33.15
9% off
new price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-810-X
- Zoro # G607986575
- UPC # 812412031356
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON GLUE TRAP MICE CVRD 3PK (144NP)
- MTD Cover-Lh Handle (731-10434)
- DRAMM Dramm ColorStorm Hose Crimper Fittings/Ferrules (10-17815)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-2040-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-12X16)
- Xpose Safety Tarps