Shop All Tarps
Xpose Safety
60 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene
Mfr # STH-6060-X
Zoro # G807986849
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 60 ft
- Tarp Finished Width 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # STH-6060-X
- Zoro # G807986849
- UPC # 810054452751
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 60 ft x 60 ft |
Tarp Finished Length | 60 ft |
Tarp Finished Width | 60 ft |
Details
Color | Silver/Black |
Material | Polyethylene |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- MTD Knob-3 Prong 5/16 (720-05381)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-6120-30 Excela-Flo High Pressure Regulator 1-30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6120-30)
- MIRACLE-GRO Mix Potting Soil All-Pur 8Qt (75678309)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1520-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3040-X)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1010-X)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-610)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- XPOSE SAFETY 15 ft x 15 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1515-A)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X30)
- Xpose Safety Tarps