Shop All Tarps
Xpose Safety
50 ft x 50 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-5050-X
Zoro # G007986854
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 50 ft
- Tarp Finished Width 50 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BT-5050-X
- Zoro # G007986854
- UPC # 812412032292
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 50 ft x 50 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Rogue Hoe No-Break Rakes (70NBR)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X50)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 64") 13.5" x5" x1" (A-AX62)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1620-A)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-1015-X)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3060-X)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-812)
- XPOSE SAFETY 8 ft x 14 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-814-X)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0505)
- Xpose Safety Tarps