Shop All Tarps
Xpose Safety
50 ft x 50 ft Heavy Duty Tarp, Black
Mfr # BMT-5050-X
Zoro # G507986989
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 50 ft
- Tarp Finished Width 50 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BMT-5050-X
- Zoro # G507986989
- UPC # 810054453567
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 50 ft x 50 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI (PW7111)
- R.W. ROGERS CO Garden Cart, 600 lb., 40 In. L, 47 In. H (RWR-PRE-880G)
- STENS Fuel Cap For Echo Hc2000 Hc2400 Hc2410 Hca2400 Pb2400 125-094 (125-094)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- XPOSE SAFETY 10 ft x 14 ft Heavy Duty Tarp, Black (BMT-1014-X)
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- XPOSE SAFETY 20 ft x 35 ft 5 mil Tarp, Blue, Polyethylene (BT-2035-X)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 10 mil Tarp, Black/Green, Polyethylene (MTGB-1824-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- Xpose Safety Tarps