Shop All Tarps
Xpose Safety
50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-50100-X
Zoro # G007986724
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 50 ft
- Tarp Finished Width 100 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-50100-X
- Zoro # G007986724
- UPC # 812412032285
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 50 ft x 100 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 100 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOL CENTRAL Pool Central 32591341 Corner Swimming Pool Vacuum Brush Head with Adjustable Vacuum Ring (32591341)
- DENT FIX EQUIPMENT $ERASER DECAL OFFSET STYLE RUBR WHL (DF705D)
- CAMCO Drinking Water Hose 10' (22823)
- TEEJET Extended Range Teejet, PK4 (PK-XR11004-VS)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene (BRT-2436-X)
- XPOSE SAFETY 12 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1212-X)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4060-X)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1620-X-A)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-20X40)
- Xpose Safety Tarps