Shop All Tarps
Xpose Safety
5 ft x 8 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-57-A
Zoro # G207598017
original price:
$1.89
10% off
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 5 ft
- Tarp Finished Width 8 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BT-57-A
- Zoro # G207598017
- UPC # 812412031882
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 5 ft x 8 ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 8 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment & machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing & more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- DIAMOND FARRIER 15PR SZ00Clas Horseshoe (DC00PR)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- XPOSE SAFETY 12 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1212-X)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 50 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-5050-X)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1525-X)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1018-X)
- XPOSE SAFETY 12 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-1225-A)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3050-A)
- Xpose Safety Tarps