Shop All Tarps
Xpose Safety
40 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-4040-X
Zoro # G807986689
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 40 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # STH-4040-X
- Zoro # G807986689
- UPC # 810054450764
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- MUTUAL INDUSTRIES Hardhat 4Pt Ratchet Susp White (3Pk) (M50200-10)
- ILC Replacement for KOHLER 4140305 REGULATOR - RECTIFIER (WX-THEF-1)
- ILC Replacement for Ezgo / Cushman / Textron E-z-go Cowl Decal-619206 FOR GAS RXV Fleet 2016 Golf Cart (E-Z-GO COWL DECAL-619206 FOR GAS RXV FLEET 2016 G)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-810-X)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1216-X)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1216-X)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1220-X)
- PROTARP 10 ft x 10 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-203-10X10)
- Xpose Safety Tarps