Shop All Tarps
Xpose Safety
40 ft x 40 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-4040-X
Zoro # G407987000
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 40 ft
- Tarp Finished Width 40 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BRT-4040-X
- Zoro # G407987000
- UPC # 812412033336
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 40 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- KOHLER Cover Air Cleaner (24 096 46-S)
- KOHLER D/D Spark Plug (14 132 03-S1)
- ILC Replacement For CLUB CAR 103872701 (103872701)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-912-A)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-912-X)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1520-A)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1020-X)
- TARPCO SAFETY 40 ft x 60 ft Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (TS-152-40X60)
- Xpose Safety Tarps