Shop All Flags, Flares, Paddles, and Triangles
Xpose Safety
4-Piece Emergency Roadside Kit Reflective Triangles w/Storage Case, 3PK
Mfr # WTR-3
Zoro # G107986815
product price: $42.15
/pk 3, $14.05/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # WTR-3
- Zoro # G107986815
- UPC # 812412033725
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Details
Item | Reflective Emergency Triangles |
Color | Fluorescent Orange |
Material | Plastic |
Description
You never know when an emergency will strike. The average number of car accidents every year in the United States is 6 million. And every year, 3 million people are injured in a car accident. Minimize the risks to yourself and your passengers with these foldable reflective emergency triangles. Carefully engineered to provide maximum roadside vehicle visibility - no matter the weather conditions or time of day.PRODUCT FEATURES:Set of 3 Reflective TrianglesFluorescent Orange PlasticRed Acrylic ReflectorsSturdy Non-Skid BaseInterlocking Arms and Rubber Foot PadsFoldable with Travel CaseMeets DOT FMVSS 571.125 StandardsWhether you're experiencing a fender bender, engine trouble, flat tire, low gas, or roadway hazard, these reflective triangles will ensure your vehicle is as visible and obvious as possible to other motorists on the road.STABILITY IN ANY CONDITIONEach triangle weighs over 3 lbs. and features a non-skid base, rubber foot pads and interlocking arms with snap pin slots. This superior combination of security features holds the triangle tightly in place so it can't blow away or get knocked over due to passing vehicles or extreme weather conditions.PROFESSIONAL DOT COMPLIANT DEVICEThis fluorescent orange and reflective - Red Triangle meets or exceeds Department of Transportation FMVSS 571.125 standards. Keep yourself and your vehicle protected with the exact same hazard markers used by fire departments, first responders, road crews, tow trucks, traffic cops and safety-minded commuters across the country.Turn adversity into peace of mind with these safety-oriented triangle markers, brought to you by Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 12PK (WF-18-12-X)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- ROADPRO Orange Mesh Flag, w/Grommets, 18x18 (1818GO)
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket (FS8XL-O)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- WINDLINE Windline PM-2 Anchor Stanchion Mount Holder (PM-2)
- Xpose Safety Flags, Flares, Paddles, and Triangles