Shop All Tarps
Xpose Safety
4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene
Mfr # BHD-420-A
Zoro # G407986850
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown
- Tarp Material Polyethylene
- Thickness 16 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BHD-420-A
- Zoro # G407986850
- UPC # 812412035248
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 4 ft x 20 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 20 ft |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Description
EXTRA THICK and STRONG: The high quality of this protective tarp is amazing: it has a 16 mil thickness, 8oz per square yard, and a 16 x 16 weave count. This has the strength and durability you need.ALL WEATHER PROTECTION: Rain or shine, snow or wind this heavy tarp can handle it all! It is UV resistant, water proof and weather proof, and can withstand storms and the elements outdoors.TIE IT DOWN EASILY: Metal grommets spaced every 18 inches or 1.5 feet and at each corner allow this poly tarp to be tied down and secured simply. Create a in tent in for camping, fairs and more!MULTIPURPOSE USE: Cover and protect your car, or wood and building materials at construction sites; keep floors clean using this is a drop sheet when painting or polishing - the uses are endless.THE BEST AROUND: Made from polyethylene, this material is made to last. Don't get tired of replacing torn, worn-out plastic tarps, use one that offers the best protection and is designed to last. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X10)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-24X50)
- KOHLER Carburetor Kit (17 853 87-S)
- AUDUBON Audubon Seed Catch (NATUBETRAY)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2020-A)
- XPOSE SAFETY 12 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1240-A)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-810-A)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3040-X)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-815-X)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- Xpose Safety Tarps