Shop All Tarps
Xpose Safety
4 ft x 15 ft Heavy Duty Tarp, Black
Mfr # BMT-415-X
Zoro # G107986983
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 4 ft
- Tarp Finished Width 15 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BMT-415-X
- Zoro # G107986983
- UPC # 810054453345
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 4 ft x 15 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 15 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X30)
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet w 3 ft Lead in Hose (SJ-SHSBB3LIH)
- LEISURE SPORTS Fishing Pole 64-Inch Fiberglass Stainless-Steel Rod and Pre-Spooled Reel Combo for Casting (Black) (562822LJI)
- DB ELECTRICAL Manifold for Massey Ferguson Tractor 175 Others - 733206M1 (1209-1800)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty Tarp, Black (BMT-1020-X)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Black (BMT-810-X)
- XPOSE SAFETY 10 ft x 18 ft Heavy Duty Tarp, Black (BMT-1018-X)
- XPOSE SAFETY 15 ft x 15 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1515-A)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty Tarp, Black (BMT-816-X)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- TEPEE SUPPLIES 12 x 24 ft. Heavy Duty Canvas Tarp, Olive (TE2515402)
- Xpose Safety Tarps